Check Availability
  • KEO 

    Countersink, 6 FL, 90 Deg, 3/16, HSS

  • Item # 4FWK2
  • Mfr. Model # 55041
Countersink, 6 FL, 90 Deg, 3/16, HSS
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

For fast stock removal and a smooth finish.
Show More Close
 

Technical Specifications

Item # 4FWK2
Mfr. Model # 55041
UNSPSC #27112812
Catalog Page 2255
Shipping Weight 0.01 lbs
Country of Origin USA *
Item Countersink
Type Single Ended
Number of Pieces 1
Number of Flutes 6
Included Angle 90 Degrees
Body Dia. 3/16"
Shank Dia. 3/16"
Overall Length 1-3/8"
Material High Speed Steel
Finish Uncoated
Application For Cast Iron, Heat-Treated Steels, Titanium Alloys, Plastic And Wood
* This product's country of origin is subject to change

Compliance and Restrictions