Check Availability
  • KEO 

    Countersink, 0 FL, 90 Deg, 5/16, Cobalt, TiN

  • Item # 4FVZ3
  • Mfr. Model # 53520-TiN
Countersink, 0 FL, 90 Deg, 5/16, Cobalt, TiN
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Provide flawless countersinking and deburring. Chatter-free cutting action requires minimal power. Micro-smooth CNC precision ground construction provides clean cutting without smearing on a variety of materials. Through-hole design is easy to resharpen.
Show More Close
 

Technical Specifications

Item # 4FVZ3
Mfr. Model # 53520-TiN
UNSPSC #27112812
Catalog Page 2254
Shipping Weight 0.03 lbs
Country of Origin USA *
Item Countersink
Type Single Ended
Number of Pieces 1
Number of Flutes 0
Included Angle 90 Degrees
Cutting Capacity 3/32" to 9/32"
Body Dia. 5/16"
Shank Dia. 1/4"
Shank Length 1-1/4"
Overall Length 1-7/8"
Material Cobalt Steel
Finish TiN
Application Countersinks And Deburs Aluminum, Non-Metallics And Plastics
Sizes Included 3/32" to 9/32"
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms