Check Availability
  • KEO 

    Countersink,6 FL,90 Deg,7/8,Cobalt,TiN

  • Item # 3ZXD1
  • Mfr. Model # 55550-TiN
Countersink,6 FL,90 Deg,7/8,Cobalt,TiN
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 3ZXD1
Mfr. Model # 55550-TiN
UNSPSC #27112812
Shipping Weight 0.27 lbs
Country of Origin USA *
Item Countersink
Type Single Ended
Number of Pieces 1
Number of Flutes 6
Included Angle 90 Degrees
Body Dia. 7/8"
Shank Dia. 1/2"
Shank Length 1-1/4"
Overall Length 2-3/4"
Material Cobalt Steel
Finish TiN
Application For Cast Iron, Heat-Treated Steels, Titanium Alloys, Plastic And Wood
* This product's country of origin is subject to change

Compliance and Restrictions

Show More Close