Check Availability
  • KEO 

    Countersink,6 FL,90 Deg,5/16,Cobalt,TiN

  • Item # 3ZXC3
  • Mfr. Model # 55543-TiN
Countersink,6 FL,90 Deg,5/16,Cobalt,TiN
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 3ZXC3
Mfr. Model # 55543-TiN
UNSPSC #27112812
Shipping Weight 0.03 lbs
Country of Origin USA *
Item Countersink
Type Single Ended
Number of Pieces 1
Number of Flutes 6
Included Angle 90 Degrees
Body Dia. 5/16"
Shank Dia. 1/4"
Shank Length 7/8"
Overall Length 1-3/4"
Material Cobalt Steel
Finish TiN
Application For Cast Iron, Heat-Treated Steels, Titanium Alloys, Plastic And Wood
* This product's country of origin is subject to change

Compliance and Restrictions