Check Availability
  • KEO 

    Countersink,6 FL,90 Deg,2 1/2,Cobalt

  • Item # 3ZXA7
  • Mfr. Model # 55556
Countersink,6 FL,90 Deg,2 1/2,Cobalt
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 3ZXA7
Mfr. Model # 55556
UNSPSC #27112812
Shipping Weight 3.38 lbs
Country of Origin USA *
Item Countersink
Type Single Ended
Number of Pieces 1
Number of Flutes 6
Included Angle 90 Degrees
Body Dia. 2-1/2"
Shank Dia. 1"
Shank Length 1-1/2"
Overall Length 5"
Material Cobalt Steel
Finish Bright
Application For Cast Iron, Heat-Treated Steels, Titanium Alloys, Plastic And Wood
* This product's country of origin is subject to change

Compliance and Restrictions

Show More Close