Check Availability
  • KEO 

    Countersink, 6 FL, 90 Deg, 2 In, Cobalt

  • Item # 3ZXA6
  • Mfr. Model # 55555
Countersink, 6 FL, 90 Deg, 2 In, Cobalt
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 3ZXA6
Mfr. Model # 55555
UNSPSC #27112812
Shipping Weight 1.28 lbs
Country of Origin USA *
Item Countersink
Type Single Ended
Number of Pieces 1
Number of Flutes 6
Included Angle 90 Degrees
Body Dia. 2"
Shank Dia. 3/4"
Shank Length 1-1/4"
Overall Length 3-1/4"
Material Cobalt
Finish Bright (Uncoated)
Application For Cast Iron, Heat-Treated Steels, Titanium Alloys, Plastic And Wood
* This product's country of origin is subject to change

Welcome Sign In