Check Availability
  • KEO 

    Countersink,6 FL,90 Deg,1 3/4,Cobalt

  • Item # 3ZXA5
  • Mfr. Model # 55554
Countersink,6 FL,90 Deg,1 3/4,Cobalt
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 3ZXA5
Mfr. Model # 55554
UNSPSC #27112812
Shipping Weight 1.22 lbs
Country of Origin USA *
Item Countersink
Type Single Ended
Number of Pieces 1
Number of Flutes 6
Included Angle 90 Degrees
Body Dia. 1-3/4"
Shank Dia. 3/4"
Shank Length 1-1/4"
Overall Length 3"
Material Cobalt Steel
Finish Bright
Application For Cast Iron, Heat-Treated Steels, Titanium Alloys, Plastic And Wood
* This product's country of origin is subject to change

Compliance and Restrictions