Check Availability
  • KEO 

    Countersink, 6 FL, 90 Deg, 5/8, Cobalt

  • Item # 3ZWZ4
  • Mfr. Model # 55547
Countersink, 6 FL, 90 Deg, 5/8, Cobalt
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

For fast stock removal and a smooth finish.
Show More Close
 

Technical Specifications

Item # 3ZWZ4
Mfr. Model # 55547
UNSPSC #27112812
Catalog Page 2255
Shipping Weight 0.1 lbs
Country of Origin USA *
Item Countersink
Type Single Ended
Number of Pieces 1
Number of Flutes 6
Included Angle 90 Degrees
Body Dia. 5/8"
Shank Dia. 1/4"
Shank Length 1"
Overall Length 2-1/4"
Material Cobalt Steel
Finish Bright
Application For Cast Iron, Heat-Treated Steels, Titanium Alloys, Plastic And Wood
* This product's country of origin is subject to change

Compliance and Restrictions