Check Availability
  • KEO 

    Countersink, 100 deg., 1in dia., TiN

  • Item # 33UU05
  • Mfr. Model # 53535-TIN
Countersink, 100 deg., 1in dia., TiN
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 33UU05
Mfr. Model # 53535-TIN
UNSPSC #27112812
Shipping Weight 0.17 lbs
Country of Origin USA *
Item Countersink
Type Plain
Number of Pieces 1
Number of Flutes 0
Included Angle 100 Degrees
Body Dia. 1"
Overall Length 2-5/8"
Material Cobalt Steel
Finish TiN Coated
Application Excels In Countersinking or Deburring Holes In Aluminum, Plastics and Other Nonmetallics
* This product's country of origin is subject to change

Compliance and Restrictions