Check Availability
  • KEO 

    Countersink, 100 deg., 3/8in D, TiN

  • Item # 33UT97
  • Mfr. Model # 53531-TIN
Countersink, 100 deg., 3/8in D, TiN
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 33UT97
Mfr. Model # 53531-TIN
UNSPSC #27112812
Catalog Page 0
Shipping Weight 0.03 lbs
Country of Origin USA *
Item Countersink
Type Plain
Number of Pieces 1
Number of Flutes 0
Included Angle 100 Degrees
Body Dia. 3/8"
Overall Length 1-3/4"
Material Cobalt Steel
Finish TiN Coated
Application Excels In Countersinking or Deburring Holes In Aluminum, Plastics and Other Nonmetallics
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In