Check Availability
  • KEO 

    Countersink,100 deg,3/8in D,Cobalt

  • Item # 33UT96
  • Mfr. Model # 53531
Countersink,100 deg,3/8in D,Cobalt
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 33UT96
Mfr. Model # 53531
UNSPSC #27112812
Shipping Weight 0.03 lbs
Country of Origin USA *
Item Countersink
Type Plain
Number of Pieces 1
Number of Flutes 0
Included Angle 100 Degrees
Body Dia. 3/8"
Overall Length 1-3/4"
Material Cobalt Steel
Finish Uncoated
Application Excels In Countersinking or Deburring Holes In Aluminum, Plastics and Other Nonmetallics
* This product's country of origin is subject to change

Compliance and Restrictions

Show More Close