Check Availability
  • KEO 

    Countersink,4 FL,60 deg,1-1/4in,HSS,TiN

  • Item # 33UR86
  • Mfr. Model # 51146-TIN
Countersink,4 FL,60 deg,1-1/4in,HSS,TiN
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This tool is designed for countersinking holes for center, and for cleaning and enlarging existing holes. It features high-speed steel construction, and a TiN-coating for wear-resistance and heat-resistance, along with life, lubricity, and toughness.
Show More Close
 

Technical Specifications

Item # 33UR86
Mfr. Model # 51146-TIN
UNSPSC #27112812
Shipping Weight 0.36 lbs
Country of Origin USA *
Item Countersink
Type Center Reamer
Number of Pieces 1
Number of Flutes 4
Included Angle 60 Degrees
Cutting Capacity 1-1/4"
Body Dia. 1-1/4"
Shank Dia. 1/2"
Shank Length 1-1/4"
Overall Length 3"
Material High Speed Steel
Finish TiN
Application Versatile Tools Designed for Countersinking Holes for Centers or for Enlarging Existing Holes
Sizes Included 1-1/4"
* This product's country of origin is subject to change

Compliance and Restrictions