Check Availability
  • KEO 

    Countersink, 6 FL, 90 Deg, 3/8, HSS, Uncoated

  • Item # 1DBZ6
  • Mfr. Model # 55044
Countersink, 6 FL, 90 Deg, 3/8, HSS, Uncoated
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

For fast stock removal and a smooth finish.
Show More Close
 

Technical Specifications

Item # 1DBZ6
Mfr. Model # 55044
UNSPSC #27112812
Catalog Page 2255
Shipping Weight 0.05 lbs
Country of Origin USA *
Item Countersink
Type Single Ended
Number of Pieces 1
Number of Flutes 6
Included Angle 90 Degrees
Body Dia. 3/8"
Shank Dia. 1/4"
Shank Length 7/8"
Overall Length 1-3/4"
Material High Speed Steel
Finish Uncoated
Application Heavy Duty For Aluminum, Alloy, Carbon And Tool Steels And Non-Metallics Where Finish Is Not A Priority
* This product's country of origin is subject to change

Compliance and Restrictions