Check Availability
  • KEO 

    Counterbore, Close Fit, Size 3/8, Cobalt

  • Item # 2RTP4
  • Mfr. Model # 55221
Counterbore, Close Fit, Size 3/8, Cobalt
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Secondary relief behind the cutting edge margin provides high-performance cutting with minimal power. Can be used on all types of machines. Optimized helix design flows chips away from the tool, eliminating smearing and material buildup on the cutting edges and keeping chips from packing into flutes.
Show More Close
 

Technical Specifications

Item # 2RTP4
Mfr. Model # 55221
UNSPSC #23153312
Shipping Weight 0.28 lbs
Country of Origin USA *
Item Counterbore
Shank Type Straight Shank
Style Nominal/Close Fit
Number of Pieces 1
Number of Flutes 3
Screw Size 3/8"
Screw Type Socket Head Cap Screw
Bore Dia. 0.572"
Pilot Dia. 0.375"
Pilot Length 1/2"
Shank Dia. 1/2"
Overall Length 5"
Material Cobalt Steel
Application For Use In Alloys, Cast Iron, Stainless Steel And Titanium
* This product's country of origin is subject to change

Compliance and Restrictions