Check Availability
  • KEO 

    8-Tooth Keyseat Cutter, Narrow, 2"L, Straight, 1/4" Cutter Dia.

  • Item # 33UW41
  • Mfr. Model # 68978
8-Tooth Keyseat Cutter, Narrow, 2"L, Straight, 1/4" Cutter Dia.
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This uncoated straight shank/tooth cutter produces slots which serve as seats for complementary engagement keys. Good for most slotting and/or profiling applications, it is typically used to key shafts, provide positive engagement, and prevent unwanted rotation.
Show More Close
 

Technical Specifications

Item # 33UW41
Mfr. Model # 68978
UNSPSC #23171612
Shipping Weight 0.1 lbs
Country of Origin USA *
Item Keyseat Cutter
Type Narrow
Number of Pieces 1
Material High Speed Steel
Finish Bright (Uncoated)
Tooth Type Straight
Shank Dia. 1/2"
Number of Teeth 8
Left/Right Hand Right Hand
Cutter Dia. 1/4"
Face Width 1/64"
Shank Straight
Overall Length 2"
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms