Check Availability
  • KEO 

    8-Tooth Keyseat Cutter, # 850, Standard, 63mmL, Staggered, 19.50mm Cutter Dia.

  • Item # 33UW14
  • Mfr. Model # 68311
8-Tooth Keyseat Cutter, # 850, Standard, 63mmL, Staggered, 19.50mm Cutter Dia.
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This uncoated straight shank/tooth cutter produces slots which serve as seats for complementary engagement keys. Good for most slotting and/or profiling applications, it is typically used to key shafts, provide positive engagement, and prevent unwanted rotation.
Show More Close
 

Technical Specifications

Item # 33UW14
Mfr. Model # 68311
UNSPSC #23171612
Shipping Weight 0.1 lbs
Country of Origin USA *
Item Keyseat Cutter
Type Standard
Number of Pieces 1
Material High Speed Steel
Finish Uncoated
Tooth Type Staggered
Shank Dia. 10mm
Number of Teeth 8
Left/Right Hand Right Hand
Cutter Dia. 19.50mm
Face Width 5/32"
Shank Straight
Overall Length 63mm
American Standard No. 850
* This product's country of origin is subject to change

Compliance and Restrictions