Check Availability
  • KEO 

    6-Tooth Milling Cutter, Dovetail, 4-3/8"L, Straight, 2-1/2" Cutter Dia.

  • Item # 33UX41
  • Mfr. Model # 74206
6-Tooth Milling Cutter, Dovetail, 4-3/8"L, Straight, 2-1/2" Cutter Dia.
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This uncoated straight shank/tooth cutter produces slots which serve as seats for complementary engagement keys. Good for most slotting and/or profiling applications, it is typically used to key shafts, provide positive engagement, and prevent unwanted rotation.
Show More Close
 

Technical Specifications

Item # 33UX41
Mfr. Model # 74206
UNSPSC #23171612
Shipping Weight 1.75 lbs
Country of Origin USA *
Item Milling Cutter
Type Dovetail
Number of Pieces 1
Material Carbide Tipped
Finish Bright (Uncoated)
Tooth Type Straight
Shank Dia. 1-1/4"
Number of Teeth 6
Left/Right Hand Right Hand
Included Angle (Deg.) 60
Cutter Dia. 2-1/2"
Face Width 7/8"
Shank Straight
Overall Length 4-3/8"
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms