Check Availability
  • KEO 

    4-Tooth Milling Cutter, Dovetail, 2-1/2"L, Straight, 1" Cutter Dia.

  • Item # 33UX32
  • Mfr. Model # 74084
4-Tooth Milling Cutter, Dovetail, 2-1/2"L, Straight, 1" Cutter Dia.
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This uncoated straight shank/tooth cutter produces slots which serve as seats for complementary engagement keys. Good for most slotting and/or profiling applications, it is typically used to key shafts, provide positive engagement, and prevent unwanted rotation.
Show More Close
 

Technical Specifications

Item # 33UX32
Mfr. Model # 74084
UNSPSC #23171612
Shipping Weight 0.15 lbs
Country of Origin USA *
Item Milling Cutter
Type Dovetail
Number of Pieces 1
Material Carbide Tipped
Finish Uncoated
Tooth Type Straight
Shank Dia. 1/2"
Number of Teeth 4
Left/Right Hand Right Hand
Included Angle (Deg.) 45
Cutter Dia. 1"
Face Width 5/16"
Shank Straight
Overall Length 2-1/2"
* This product's country of origin is subject to change

Compliance and Restrictions