Check Availability
  • KEO 

    4-Tooth Keyseat Cutter, Small, 2"L, Straight, 1/8" Cutter Dia.

  • Item # 33UV64
  • Mfr. Model # 61074
4-Tooth Keyseat Cutter, Small, 2"L, Straight, 1/8" Cutter Dia.
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This uncoated straight shank/tooth cutter produces slots which serve as seats for complementary engagement keys. Good for most slotting and/or profiling applications, it is typically used to key shafts, provide positive engagement, and prevent unwanted rotation.
Show More Close
 

Technical Specifications

Item # 33UV64
Mfr. Model # 61074
UNSPSC #23171612
Catalog Page 0
Shipping Weight 0.05 lbs
Country of Origin USA *
Item Keyseat Cutter
Type Small
Number of Pieces 1
Material Carbide
Finish Bright (Uncoated)
Tooth Type Straight
Shank Dia. 1/4"
Number of Teeth 4
Left/Right Hand Right Hand
Cutter Dia. 1/8"
Face Width 1/16"
Shank Straight
Overall Length 2"
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms

Welcome Sign In