Check Availability
  • KEO 

    16-Tooth Keyseat Cutter, # 1012, Standard, 2-5/16"L, Straight, 1-1/2" Cutter Dia.

  • Item # 33UY50
  • Mfr. Model # 94150
16-Tooth Keyseat Cutter, # 1012, Standard, 2-5/16"L, Straight, 1-1/2" Cutter Dia.
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This uncoated straight shank/tooth cutter produces slots which serve as seats for complementary engagement keys. Good for most slotting and/or profiling applications, it is typically used to key shafts, provide positive engagement, and prevent unwanted rotation.
Show More Close
 

Technical Specifications

Item # 33UY50
Mfr. Model # 94150
UNSPSC #23171612
Shipping Weight 0.27 lbs
Country of Origin USA *
Item Keyseat Cutter
Type Standard
Number of Pieces 1
Material High Speed Steel
Finish Bright (Uncoated)
Tooth Type Straight
Shank Dia. 1/2"
Number of Teeth 16
Left/Right Hand Left Hand
Cutter Dia. 1-1/2"
Face Width 5/16"
Shank Straight
Overall Length 2-5/16"
American Standard No. 1012
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms