Check Availability
  • KEO 

    16-Tooth Keyseat Cutter, # 850, Standard, 71mmL, Staggered, 45.50mm Cutter Dia.

  • Item # 33UW40
  • Mfr. Model # 68441
16-Tooth Keyseat Cutter, # 850, Standard, 71mmL, Staggered, 45.50mm Cutter Dia.
Qty
  • Web Price
    $173.00 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This uncoated straight shank/tooth cutter produces slots which serve as seats for complementary engagement keys. Good for most slotting and/or profiling applications, it is typically used to key shafts, provide positive engagement, and prevent unwanted rotation.
Show More Close
 

Technical Specifications

Item # 33UW40
Mfr. Model # 68441
UNSPSC #23171612
Shipping Weight 0.26 lbs
Country of Origin USA *
Item Keyseat Cutter
Type Standard
Number of Pieces 1
Material High Speed Steel
Finish Uncoated
Tooth Type Staggered
Shank Dia. 12mm
Number of Teeth 16
Left/Right Hand Right Hand
Cutter Dia. 45.50mm
Face Width 25/64"
Shank Straight
Overall Length 71mm
American Standard No. 850
* This product's country of origin is subject to change

Compliance and Restrictions