Check Availability
  • KEO 

    12-Tooth Milling Cutter, Dovetail, 3-3/4"L, Straight, 2-1/4" Cutter Dia.

  • Item # 33UX72
  • Mfr. Model # 76186
12-Tooth Milling Cutter, Dovetail, 3-3/4"L, Straight, 2-1/4" Cutter Dia.
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This uncoated straight shank/tooth cutter produces slots which serve as seats for complementary engagement keys. Good for most slotting and/or profiling applications, it is typically used to key shafts, provide positive engagement, and prevent unwanted rotation.
Show More Close
 

Technical Specifications

Item # 33UX72
Mfr. Model # 76186
UNSPSC #23171612
Shipping Weight 1.19 lbs
Country of Origin USA *
Item Milling Cutter
Type Dovetail
Number of Pieces 1
Material Cobalt Steel
Finish Bright (Uncoated)
Tooth Type Straight
Shank Dia. 1"
Number of Teeth 12
Left/Right Hand Right Hand
Included Angle (Deg.) 60
Cutter Dia. 2-1/4"
Face Width 1-1/16"
Shank Straight
Overall Length 3-3/4"
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms