Check Availability
  • KEO 

    12-Tooth Keyseat Cutter, # 807, Standard, 2-1/4"L, Straight, 7/8" Cutter Dia.

  • Item # 33UY24
  • Mfr. Model # 94072
12-Tooth Keyseat Cutter, # 807, Standard, 2-1/4"L, Straight, 7/8" Cutter Dia.
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This uncoated straight shank/tooth cutter produces slots which serve as seats for complementary engagement keys. Good for most slotting and/or profiling applications, it is typically used to key shafts, provide positive engagement, and prevent unwanted rotation.
Show More Close
 

Technical Specifications

Item # 33UY24
Mfr. Model # 94072
UNSPSC #23171612
Shipping Weight 0.14 lbs
Country of Origin USA *
Item Keyseat Cutter
Type Standard
Number of Pieces 1
Material High Speed Steel
Finish Uncoated
Tooth Type Straight
Shank Dia. 1/2"
Number of Teeth 12
Left/Right Hand Left Hand
Cutter Dia. 7/8"
Face Width 1/4"
Shank Straight
Overall Length 2-1/4"
American Standard No. 807
* This product's country of origin is subject to change

Compliance and Restrictions