Check Availability
  • KEO 

    12-Tooth Keyseat Cutter, # 808, Standard, 2-1/4"L, Straight Tooth, 1" Cutter Dia.

  • Item # 2NYN5
  • Mfr. Model # 68080
12-Tooth Keyseat Cutter, # 808, Standard, 2-1/4"L, Straight Tooth, 1" Cutter Dia.
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This cutter produces slots which serve as seats for complementary
engagement keys. Use it to key shafts, provide positive engagement, and prevent unwanted rotation. It's suitable for most slotting and/or profiling applications.
Show More Close
 

Technical Specifications

Item # 2NYN5
Mfr. Model # 68080
UNSPSC #23171612
Shipping Weight 0.16 lbs
Country of Origin USA *
Item Keyseat Cutter
Type Standard
Material High Speed Steel
Finish Bright
Tooth Type Straight Tooth
Shank Dia. 1/2"
Number of Teeth 12
Left/Right Hand Right Hand Cut
Cutter Dia. 1"
Face Width 1/4"
Shank Straight
Overall Length 2-1/4"
American Standard No. 808
* This product's country of origin is subject to change

Compliance and Restrictions