Check Availability
  • KEO 

    10-Tooth Keyseat Cutter, # 806, Standard, 2-1/4"L, Straight, 3/4" Cutter Dia.

  • Item # 33UY06
  • Mfr. Model # 94018
10-Tooth Keyseat Cutter, # 806, Standard, 2-1/4"L, Straight, 3/4" Cutter Dia.
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This uncoated straight shank/tooth cutter produces slots which serve as seats for complementary engagement keys. Good for most slotting and/or profiling applications, it is typically used to key shafts, provide positive engagement, and prevent unwanted rotation.
Show More Close
 

Technical Specifications

Item # 33UY06
Mfr. Model # 94018
UNSPSC #23171612
Shipping Weight 0.13 lbs
Country of Origin USA *
Item Keyseat Cutter
Type Standard
Number of Pieces 1
Material High Speed Steel
Finish Uncoated
Tooth Type Straight
Shank Dia. 1/2"
Number of Teeth 10
Left/Right Hand Left Hand
Cutter Dia. 3/4"
Face Width 1/4"
Shank Straight
Overall Length 2-1/4"
American Standard No. 806
* This product's country of origin is subject to change

Compliance and Restrictions