Check Availability
  • KENWOOD 

    Behind the Head Over Ear, Two Ear, Black, Noise Canceling No

  • Item # 4KYF4
  • Mfr. Model # KHS-10D-BH
Behind the Head   Over Ear, Two Ear, Black, Noise Canceling No
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Use the KENWOOD noise-reduction headset with KENWOOD ProTalk® 2-way business radios, Nos. 43Y985, 43Y986, 43Y990, 4KYC7, 4NPD8, 43Y987, 43Y988, and 43Y989, sold separately.

• Noise cancelling (24dB) is built into the boom microphone to help block background noises
• Behind-the-head headset includes dual ear muffs, flexible headband, and push-to-talk (PTT) button
Show More Close
 

Technical Specifications

Item # 4KYF4
Mfr. Model # KHS-10D-BH
UNSPSC #43191609
Catalog Page 2028
Shipping Weight 1.6 lbs
Country of Origin USA *
Item Noise Reducing Headset
Headset Style Behind the Head
In Ear / On Ear / Over Ear LOV Over Ear
One Ear / Two Ear Two Ear
For Use With 35MC37, 35MC38, 43Y989, 43Y990, 43Y986, 43Y988, 43Y985, 43Y987, 4KYC7
Volume Control No
Push To Talk Yes
Noise Canceling No
Noise Reduction Rating NRR 24 dB
Color Black
Features Noise Cancelling Boom Microphone
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms