Check Availability
  • KENT-MOORE 

    Condenser Fin Comb, 6 in.

  • Item # 41RC54
  • Mfr. Model # 18403
Condenser Fin Comb, 6 in.
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 41RC54
Mfr. Model # 18403
UNSPSC #31162906
Shipping Weight 0.34 lbs
Country of Origin Taiwan *
Item Condenser Fin Comb
Type Universal
Material Polypropylene
Application Automotive
For Use With A/C Equipment
Number of Pieces 1
Package Quantity 1
Size (In.) 6 x 11-1/8 x 4
* This product's country of origin is subject to change

Welcome Sign In