Check Availability
  • KENSINGTON 

    Corded Mouse, Optical, Black, USB

  • Item # 23M144
  • Mfr. Model # K72356US
Corded Mouse, Optical, Black, USB Mouse,Corded,2 Button,Black
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

The Mouse·in·a·Box™ USB is designed to provide reliable optical mouse performance for both left- and right-hand users. It offers plug-and-play operation, allowing it to work with your computer, right out of the box.

• PC and Mac compatible.
Show More Close
 

Technical Specifications

Item # 23M144
Mfr. Model # K72356US
UNSPSC #43211708
Shipping Weight 0.2 lbs
Country of Origin China *
Item Mouse
Corded/Wireless Corded
Laser/Optical Optical
Number of Buttons 2
Color Black
Cable Length 52"
Connector Type USB
Compatible With PC/Mac(R)
Height 5.25"
Length 1.75"
Width 3.5"
Features Scroll Wheel and Extended 5-Year Warranty
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.