Check Availability
  • KENNEDY 

    Steel Wrench Set Holder, Hanging Mounting Type, Silver, Finish: Powder Coated

  • Item # 54HA93
  • Mfr. Model # 99842
Steel Wrench Set Holder, Hanging Mounting Type, Silver, Finish: Powder Coated
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This wrench set holder is designed to hold a variety of wrenches, keeping them accessible, visible, and out of the way when not in use.
Show More Close
 

Technical Specifications

Item # 54HA93
Mfr. Model # 99842
UNSPSC #31162610
Shipping Weight 1.0 lbs
Country of Origin China *
Sub-Category - Pegboard And Slatwall Accessories Tool Holder
Item Wrench Set Holder
Overall Height 3-1/2"
Overall Width 4 -1/2"
Overall Depth 1"
Hole Shape Round
Mounting Type Hanging
Hole Size 3/8"
Hole Spacing 1-1/2"
Material Steel
Color Silver
Load Capacity 3 lb.
Construction Formed
Finish Powder Coated
Locking System Yes
Includes Hex Key Rack
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms