Check Availability
  • KENNEDY 

    Steel Wrench Set Holder, Hanging Mounting Type, Gray, Finish: Powder Coated

  • Item # 54HA92
  • Mfr. Model # 99841
Steel Wrench Set Holder, Hanging Mounting Type, Gray, Finish: Powder Coated
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 54HA92
Mfr. Model # 99841
UNSPSC #31162610
Shipping Weight 2.0 lbs
Country of Origin China *
Sub-Category - Pegboard And Slatwall Accessories Tool Holder
Item Wrench Set Holder
Overall Height 7"
Overall Width 5 -1/2"
Overall Depth 2"
Hole Shape Round
Mounting Type Hanging
Hole Size 3/8"
Hole Spacing 1-1/2"
Material Steel
Color Gray
Load Capacity 15 lb.
Construction Formed
Finish Powder Coated
Locking System Yes
* This product's country of origin is subject to change

Compliance and Restrictions

Show More Close
 

Alternate Search Terms