Check Availability
  • KENNEDY 

    Steel Pegboard Bench Rack with 1265 lb. Load Capacity, 40"H x 38-5/8"W, Blue, 1 EA

  • Item # 54HC18
  • Mfr. Model # 50070BL
Steel Pegboard Bench Rack with 1265 lb. Load Capacity, 40"H x 38-5/8"W, Blue, 1 EA
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 54HC18
Mfr. Model # 50070BL
UNSPSC #31162610
Catalog Page 1329
Shipping Weight 40.0 lbs
Country of Origin USA *
Item - Pegboards Pegboard Bench Rack
Panel Hole Shape Square
Overall Height 40"
Overall Width 38-5/8"
Overall Depth 1-1/2"
Load Capacity 1265 lb.
Tool Storage Space 18 sq. ft.
Panel Hole Size 3/8"
Panel Hole Spacing 1-1/2"
Material Steel
Color Blue
Number of Panels 2
Number of Hooks 0
Finish Powder Coated
Includes 2 Panel Benchmount w/ Frame, Mounting Hardware
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms