This item has been discontinued.  For alternate products call 1-800-217-6872.

  • KENNEDY 

    Steel A-Frame Pegboard Truck Kit, 400 lb. Load Capacity, Powder Coated Finish, Blue

  • Item # 54HC22
  • Mfr. Model # 50102BL
Steel A-Frame Pegboard Truck Kit, 400 lb. Load Capacity, Powder Coated Finish, Blue

Product Details

Versa® pegboard cart is an open tool trolley with 4 steel toolboards, a mounted end handle, and 4 casters.

• Powder-coated finish
• Includes 60-pc. tool holder set
Show More Close
 

Technical Specifications

Item # 54HC22
Mfr. Model # 50102BL
UNSPSC #56111907
Catalog Page 1329
Shipping Weight 115.0 lbs
Country of Origin USA *
Item - Mobile Pegboards A-Frame Pegboard Truck Kit
Overall Height 52-1/4"
Overall Depth 24"
Overall Width 36-3/4"
Tool Storage Space 18 sq. ft.
Panel Hole Size 3/8"
Panel Hole Spacing 1-1/2"
Material Steel
Color Blue
Finish Powder Coated
Caster Dia. 5"
Assembled/Unassembled Assembled
Includes (4) Panels, (12) 1" Single Vertical End Hook, (5) 2" Single Vertical End Hook, (5) 3" Single Vertical End Hook, (5) 2-3/8" Single Angled End Hook, (3) 4" Single Angled End Hook, (3) 6" Single Angled End Hook, (3) 1" Double Hook Vertical End, (3) 2" Double
Caster Material Polypropylene
Caster Configuration (2) Swivel with Brakes, (2) Rigid
Load Capacity 400 lb.
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms