Check Availability
  • KENNEDY 

    Divider,35 Compartment,4" to 16"H Drawer

  • Item # 114X08
  • Mfr. Model # 95644UGY
Divider,35 Compartment,4" to 16"H Drawer
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 114X08
Mfr. Model # 95644UGY
UNSPSC #0
Shipping Weight 13.0 lbs
Country of Origin USA *
Item Divider, 35 Compartments, 4" to 16" H Wide to Standard Drawer
Fits Brand Kennedy
For Use With HDS Series Drawer Cabinets
* This product's country of origin is subject to change

Compliance and Restrictions

Show More Close