Check Availability
  • KEN-TOOL 

    Mt and Demount Tool, 38 In, 3/4 In Stk, Stl

  • Item # 6ZCF0
  • Mfr. Model # 33199
Mt and Demount Tool, 38 In, 3/4 In Stk, Stl
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

The 38" Tire Mount/Demount Tool is essential for installing and removing tubeless tires on to and off of rims. The improved blade and knob design helps you perform your tasks with less effort, and provides excellent wheel/rim contact to help reduce side-to-side movement.
Show More Close
 

Technical Specifications

Item # 6ZCF0
Mfr. Model # 33199
UNSPSC #25191703
Catalog Page 912
Shipping Weight 4.82 lbs
Country of Origin USA *
Item Mount and Demount Tool
Length 38"
Size 3/4" Stock
Material Steel
Features 1 Piece
Used For 38" Tires
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms