Check Availability
  • KEN-TOOL 

    Imp Bead Brkr, 50 In, 80In Extended Lg, Stl

  • Item # 2WFE3
  • Mfr. Model # 35926
Imp Bead Brkr, 50 In, 80In Extended Lg, Stl Imp Bead Brkr,50 In,80In Extended Lg,Stl Imp Bead Brkr,50 In,80In Extended Lg,Stl Imp Bead Brkr,50 In,80In Extended Lg,Stl
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 2WFE3
Mfr. Model # 35926
UNSPSC #27111714
Shipping Weight 22.7 lbs
Country of Origin USA *
Item Impact Bead Breaker
Length 50"
Size 80" Extended Length
Material Steel
Features Heavy Duty, 1 Piece
Used For Truck and Bus Tires
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms