Check Availability
  • KEN-TOOL 

    Imp Bead Brkr, 46 In, 72In Extended Lg, Stl

  • Item # 2WFE2
  • Mfr. Model # 35924
Imp Bead Brkr, 46 In, 72In Extended Lg, Stl
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 2WFE2
Mfr. Model # 35924
UNSPSC #27111714
Shipping Weight 14.95 lbs
Country of Origin USA *
Item Impact Bead Breaker
Length 46"
Size 72" Extended Length
Material Steel
Features Economy, 1 Piece
Used For Truck and Bus Tires
* This product's country of origin is subject to change

Welcome Sign In