Check Availability
  • KEN-TOOL 

    Fiberglass Replacement Handle

  • Item # 36P416
  • Mfr. Model # 35211
Fiberglass Replacement Handle
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 36P416
Mfr. Model # 35211
UNSPSC #25191703
Shipping Weight 1.3 lbs
Country of Origin USA *
Item Replacement Handle
Length 16"
Color Gray
Material Fiberglass
Used For Replacement Handle For Tg11b General Purpose Tire Hammer
Includes 1 Handle
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms