Check Availability
  • KEN-TOOL 

    Double-End Truck Wrench,7/8 In Hex

  • Item # 2WEZ2
  • Mfr. Model # TR3
Double-End Truck Wrench,7/8 In Hex
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 2WEZ2
Mfr. Model # TR3
UNSPSC #27111714
Shipping Weight 4.35 lbs
Country of Origin USA *
Item Double-End Truck Wrench
Type SAE
Material 1" Alloy Steel
Sockets Included 7/8 x 1-1/16" Hex
Length (In.) 16
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms