Check Availability
  • KEN-TOOL 

    Bead Brkr Leverage Bar, 33 In, 7/8 In Stk

  • Item # 2WFJ6
  • Mfr. Model # 34652
Bead Brkr Leverage Bar, 33 In, 7/8 In Stk
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 2WFJ6
Mfr. Model # 34652
UNSPSC #25171718
Shipping Weight 5.65 lbs
Country of Origin USA *
Item Bead Breaker Leverage Bar
Length 33"
Size 7/8" Stock
Material Steel
Features 1 Piece, Removes Froze or Rusted Beads From All Types of Rims
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms