Check Availability
  • KEN-TOOL 

    30" x 56-1/4" 5-Bar Tire Inflation Cage

  • Item # 20KR96
  • Mfr. Model # T110
30" x 56-1/4" 5-Bar Tire Inflation Cage
Qty
  • Web Price
    $1,840.15 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 20KR96
Mfr. Model # T110
UNSPSC #23153411
Shipping Weight 248.0 lbs
Country of Origin USA *
Item Tire Inflation Cage
Type 5-Bar
Height (In.) 56-1/4
Width (In.) 30
Base Width x Length (In.) 30 x 48
Unit Weight (Lbs.) 248.0
Application Truck Tire Inflation
For Use With Super Singles, Super Wide Radial Tires, Air Compressors, Inflation Chucks
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms