Check Availability
  • KEN-TOOL 

    20-1/2" x 43-1/2" Portable Wide-Base Tire Inflation Cage

  • Item # 2WFK5
  • Mfr. Model # 36007
20-1/2" x 43-1/2" Portable Wide-Base Tire Inflation Cage
Qty
  • Web Price
    $609.00 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 2WFK5
Mfr. Model # 36007
UNSPSC #25171718
Shipping Weight 73.0 lbs
Country of Origin USA *
Item Tire Inflation Cage
Type Portable Wide-Base
Height (In.) 43-1/2
Width (In.) 20-1/2
Base Width x Length (In.) 7 Closed x 27"
Unit Weight (Lbs.) 72.0
Application Mandatory For Any Shop Working With Tubless And Multi-Pieces Rims
For Use With Super Singles, Super Wide Radial Tires
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms