Check Availability
  • KEN FORGING 

    Eyebolt,7/8-9,1-3/4In,without Shoulder

  • Item # 3ZHL4
  • Mfr. Model # N2009-8
Eyebolt,7/8-9,1-3/4In,without Shoulder
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Drop-forged eyebolts are heat-treated, with forged carbon steel construction and a hot galvanized finish.
Show More Close
 

Technical Specifications

Item # 3ZHL4
Mfr. Model # N2009-8
UNSPSC #31161610
Catalog Page 2076
Shipping Weight 2.95 lbs
Country of Origin USA *
Item Eye Bolt
System of Measurement Inch
Eyebolt Type Without Shoulder
Material Steel
Finish Galvanized
Thread Size 7/8"-9
Thread Length 4"
Shank Dia. 7/8"
Shank Length 8"
Eye Inside Dia. 1-3/4"
Eye Outside Dia. 3-1/2"
Overall Length 11.52"
Working Load Limit 7200 lb.
Includes Nut
* This product's country of origin is subject to change

Compliance and Restrictions