Check Availability
Eyebolt,3/4-10,1-1/2In,without Shoulder
  • KEN FORGING 

    Eyebolt,3/4-10,1-1/2In,without Shoulder

  • Item # 3ZHK6
  • Mfr. Model # N2008-6
Qty
Invalid Quantity
Share This Product Add to List

Product Details

Drop-forged eyebolts are heat-treated, with forged carbon steel construction and a hot galvanized finish.
Show More Close
 

Technical Specifications

Item # 3ZHK6
Mfr. Model # N2008-6
UNSPSC #31161610
Catalog Page 2076
Shipping Weight 1.5 lbs
Country of Origin USA *
Item Eye Bolt
System of Measurement Inch
Eyebolt Type Without Shoulder
Material Steel
Finish Galvanized
Thread Size 3/4"-10
Thread Length 3"
Shank Dia. 3/4"
Shank Length 6"
Eye Inside Dia. 1-1/2"
Eye Outside Dia. 2-13/16"
Overall Length 8.80"
Working Load Limit 5200 lb.
Includes Nut

* This product's country of origin is subject to change

Compliance and Restrictions