Check Availability
Eyebolt,5/8-11,1-3/8In,without Shoulder
  • KEN FORGING 

    Eyebolt,5/8-11,1-3/8In,without Shoulder

  • Item # 3ZHJ9
  • Mfr. Model # N2007-10
Qty
Invalid Quantity
Share This Product Add to List

Product Details

Drop-forged eyebolts are heat-treated, with forged carbon steel construction and a hot galvanized finish.
Show More Close
 

Technical Specifications

Item # 3ZHJ9
Mfr. Model # N2007-10
UNSPSC #31161610
Catalog Page 2076
Shipping Weight 1.32 lbs
Country of Origin USA *
Item Eye Bolt
System of Measurement Inch
Eyebolt Type Without Shoulder
Material Steel
Finish Galvanized
Thread Size 5/8"-11
Thread Length 4"
Shank Dia. 5/8"
Shank Length 10"
Eye Inside Dia. 1-3/8"
Eye Outside Dia. 2-1/2"
Overall Length 12.50"
Working Load Limit 3500 lb.
Includes Nut

* This product's country of origin is subject to change

Compliance and Restrictions