Check Availability
  • KEN FORGING 

    Eyebolt,1/2-13,1In,without Shoulder

  • Item # 3ZHJ5
  • Mfr. Model # N2005-12
Eyebolt,1/2-13,1In,without Shoulder
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 3ZHJ5
Mfr. Model # N2005-12
UNSPSC #31161610
Shipping Weight 0.93 lbs
Country of Origin USA *
Item Eye Bolt
System of Measurement Inch
Eyebolt Type Without Shoulder
Material Steel
Finish Galvanized
Thread Size 1/2"-13
Thread Length 4"
Shank Dia. 1/2"
Shank Length 12"
Eye Inside Dia. 1"
Eye Outside Dia. 2"
Overall Length 14.02"
Working Load Limit 2200 lb.
Includes Nut
* This product's country of origin is subject to change

Compliance and Restrictions