Check Availability
  • KEN FORGING 

    Eyebolt, 1/2-13, 1In, without Shoulder

  • Item # 3ZHH9
  • Mfr. Model # N2005-3-1/4
Eyebolt, 1/2-13, 1In, without Shoulder
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 3ZHH9
Mfr. Model # N2005-3-1/4
UNSPSC #31161610
Shipping Weight 0.48 lbs
Country of Origin USA *
Item Eye Bolt
System of Measurement Inch
Eyebolt Type Without Shoulder
Material Steel
Finish Galvanized
Thread Size 1/2"-13
Thread Length 2"
Shank Dia. 1/2"
Shank Length 3-1/4"
Eye Inside Dia. 1"
Eye Outside Dia. 2"
Overall Length 5.27"
Working Load Limit 2200 lb.
Includes Nut
* This product's country of origin is subject to change

Compliance and Restrictions