Check Availability
  • KEN FORGING 

    Eyebolt, 3/8-16, 3/4In, without Shoulder

  • Item # 3ZHH5
  • Mfr. Model # N2003-5
Eyebolt, 3/8-16, 3/4In, without Shoulder
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Product Details

Drop-forged eyebolts are heat-treated, with forged carbon steel construction and a hot galvanized finish.
Show More Close
 

Technical Specifications

Item # 3ZHH5
Mfr. Model # N2003-5
UNSPSC #31161610
Catalog Page 2076
Shipping Weight 0.28 lbs
Country of Origin USA *
Item Eye Bolt
System of Measurement Inch
Eyebolt Type Without Shoulder
Material Steel
Finish Galvanized
Thread Size 3/8"-16
Thread Length 3"
Shank Dia. 3/8"
Shank Length 5"
Eye Inside Dia. 3/4"
Eye Outside Dia. 1-1/2"
Overall Length 6.50"
Working Load Limit 1200 lb.
Includes Nut
* This product's country of origin is subject to change

Compliance and Restrictions

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.