Check Availability
  • KEN FORGING 

    Eyebolt,3/8-16,3/4In,without Shoulder

  • Item # 3ZHH2
  • Mfr. Model # N2003-2-1/2
Eyebolt,3/8-16,3/4In,without Shoulder
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 3ZHH2
Mfr. Model # N2003-2-1/2
UNSPSC #31161610
Shipping Weight 0.2 lbs
Country of Origin USA *
Item Eye Bolt
System of Measurement Inch
Eyebolt Type Without Shoulder
Material Steel
Finish Galvanized
Thread Size 3/8"-16
Thread Length 1-1/2"
Shank Dia. 3/8"
Shank Length 2-1/2"
Eye Inside Dia. 3/4"
Eye Outside Dia. 1-1/2"
Overall Length 4.00"
Working Load Limit 1200 lb.
Includes Nut
* This product's country of origin is subject to change

Compliance and Restrictions