Check Availability
  • KEN FORGING 

    Eyebolt,5/16-18,5/8In,without Shoulder

  • Item # 3ZHG8
  • Mfr. Model # N2002-4-1/4
Eyebolt,5/16-18,5/8In,without Shoulder
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Drop-forged eyebolts are heat-treated, with forged carbon steel construction and a hot galvanized finish.
Show More Close
 

Technical Specifications

Item # 3ZHG8
Mfr. Model # N2002-4-1/4
UNSPSC #31161610
Catalog Page 2076
Shipping Weight 0.13 lbs
Country of Origin USA *
Item Eye Bolt
System of Measurement Inch
Eyebolt Type Without Shoulder
Material Steel
Finish Galvanized
Thread Size 5/16"-18
Thread Length 2-1/2"
Shank Dia. 5/16"
Shank Length 4-1/4"
Eye Inside Dia. 5/8"
Eye Outside Dia. 1-1/4"
Overall Length 5.53"
Working Load Limit 800 lb.
Includes Nut
* This product's country of origin is subject to change

Compliance and Restrictions