Check Availability
  • KEN FORGING 

    Eyebolt, 1-8, 2In, with Shoulder

  • Item # 3ZGW6
  • Mfr. Model # N2030-6
Eyebolt, 1-8, 2In, with Shoulder
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Product Details

Drop-forged eyebolts are heat-treated, with forged carbon steel construction and a hot galvanized finish.
Show More Close
 

Technical Specifications

Item # 3ZGW6
Mfr. Model # N2030-6
UNSPSC #31161610
Catalog Page 2076
Shipping Weight 4.07 lbs
Country of Origin USA *
Item Eye Bolt
System of Measurement Inch
Eyebolt Type With Shoulder
Material Steel
Finish Galvanized
Thread Size 1"-8
Thread Length 3"
Shank Dia. 1"
Shank Length 6"
Shoulder Dia. 1.50" to 1.62"
Shoulder Length 0.38" to 0.44"
Eye Inside Dia. 2"
Eye Outside Dia. 4"
Overall Length 10.73"
Working Load Limit 10,000 lb.
Includes Nut
* This product's country of origin is subject to change

Compliance and Restrictions

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.